{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Cooling lubricant | yes | |
| Series | KUB Trigon | |
| Manufacturer’s designation | KUB-T.2D.160.R.03-ABS50 | |
| Interface position | on the machine | |
| Holder type | modular taper interface with running track ball system | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 50 | |
| Shank length | 31 mm | |
| Cutter diameter, min. | 16 mm | |
| Collar diameter | 50 mm | |
| Flute length | 37 mm | |
| Distance from cutter corner to cutter tip | 0.5 mm | |
| Attachment length, holder | 67 mm | |
| Number of cutting edges, total | 2 | |
| Angle, 1st step | 180 degrees | |
| Guide elements | without guide elements | |
| Interface coding for insert | WO0302043N | |
| Insert designation | WOEX 030204 | |
| Interface | joint 1 | |
| Gauge length | 67 mm | |
| Usable length | 32 mm | |
| Overall length | 98 mm | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts |
| Article number | V30 31601 | |
| EAN / GTIN | 4047109101920 | |
| Manufacturer number | 1089216095 | |
| L-Number | L20010 2625 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |