{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Manufacturer’s designation | KUB QUATRON; KUB-Q.2D.470.R.07-ABS63 | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Shank diameter | 38 mm | |
| Shank length | 149 mm | |
| Cutter diameter, min. | 47 mm | |
| Flute length | 149 mm | |
| Number of cutting edges, total | 2 | |
| Guide elements | without guide elements | |
| Interface | joint 1 | |
| Overall length | 149 mm | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts |
| Article number | U10 84700 | |
| EAN / GTIN | 4047109084391 | |
| Manufacturer number | 1087947096 | |
| L-Number | L21260 113 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |