{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | KUB QUATRON | |
| Manufacturer’s designation | KUB QUATRON; KUB-Q.2D.420.R.12-K32 | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Shank diameter | 32 mm | |
| Shank length | 89 mm | |
| Cutter diameter, min. | 42 mm | |
| Number of cutting edges, total | 2 | |
| Type of flute | 1 | |
| Guide elements | with guide elements | |
| Interface | joint 1 | |
| Overall length | 123 mm | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts |
| Article number | U10 24200 | |
| EAN / GTIN | 4047109026407 | |
| Manufacturer number | 1087942013 | |
| L-Number | L21390 68 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |