Sash clamp, light TL 1800

Article no.: TL180
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number TL180
EAN / GTIN 4008158040776
Manufacturer number TL180
L-Number L80030 360
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • Clamping force up to 9,900 N
  • Easily adjustable pressure plates
  • Crank handle
  • Very sturdy thanks to I-profile

Feature:

  • Jaw dimensions w x h: 48x53 mm
  • Material / surface:
    • Cast steel base, coated
    • Sheet metal parts made of tempered steel, nickel-plated
    • Galvanized steel rail
    • Steel spindle, burnished
  • Wingspan: 1800 mm

Application:

  • Interior fittings
  • Metal construction
  • Shell construction
  • DIY
  • Furniture and joinery works
  • Carpentry and woodwork
  • Locksmith work
  • Powerful glueing

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly
    • Clean in regular cycles, depending on the degree of soiling

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart