{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Internal diameter | 1.8 mm | |
| Diameter d1 | 2 mm | |
| Total length L | 5.5 mm | |
| Thread | no thread | |
| Type of product | straight pin |
| Article number | N00 52010 | |
| EAN / GTIN | 4047109022607 | |
| Manufacturer number | 1095017200 | |
| L-Number | L20040 65 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |