Claw gripper D.6mm L.540mm

Article no.: L60010 4235
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
37 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Claw retriever

Identification & Classification

Article number L60010 4235
EAN / GTIN 4018754198672
Manufacturer number 77401103
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Flexible gripper arm with ergonomically shaped handle
  • For use in the workshop, industry and household
  • Enables screws, nuts and other small metal parts to be retrieved from tight spaces

Feature:

  • Diameter (mm): 6 mm
  • Length mm (L): 540 mm
  • Weight: 113g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart