Value pack joint connection 6GP60

Article no.: GG8071 50
New product
Set price 3 Piece (388.00 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

Contents (ml) Set price 3 Piece (incl. VAT)

Availability

  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chemical basis Methacrylate
Dynamic viscosity 200,000 mPas - 600,000 mPas
Density 1.13 g/cm³
Shape paste
Flashpoint 100 °C
Operating temperature range -55 °C - 180 °C
Touch dry after 5 min - 15 min
Functional strength to 3 h - 6 h
Characteristics fluorescent under UV light; mechanically resilient
Sustainability GARANT GreenPlus
Suitable for material Metal
Suitable for application area Joint connection; Repairs
for thread size M to M20
Maximum gap size 0.3 mm
Strength class high-strength
minimum break-away torque 18 Nm
Colour silver
Capacity 50 ml
Storage temperature 5 °C - 23 °C
Working life after date of manufacture 24 mo
Series GreenPlus
Type of product Jointing product

Identification & Classification

Article number GG8071 50
EAN / GTIN 4067263137320
Manufacturer number GG8071 50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).
Type 6GP60. For repair of worn areas and restoring correct fits. Large gap size suitable. Cured product can be machined by drilling, milling or grinding.

Feature:

Contents: 3 pieces

Note:

Clean the material to be worked on in advance with cleaner without hazard labels No. 088004.

Downloads & documents

Suitable products

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart