Textile tool bag, Type: 1

Article no.: GG6046 1
New product
Set price 3 Piece (23.06 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
221 pieces in stock

Select article variation and quantity

Type Set price 3 Piece (incl. VAT)

Availability

  • Type of tool storage: Shaft pockets

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of tool storage Shaft pockets
External dimension length 320 mm
External dimension width 210 mm
External dimension height 240 mm
Weight 0.5 kg
Type of product Tool transport system
USP1 3 pieces textile tool bags

Identification & Classification

Article number GG6046 1
EAN / GTIN 4069515050777
Manufacturer number GG6046 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility.
With the generous interior and handy outside pockets, there is plenty of storage space and good sorting of the tools. With carrying handles, zip fastener and a splash-proof sturdy base with feet.
External: 6 external pockets for quick tool storage and access.
Internal: Large main compartment with 5 internal pockets and 11 shaft pockets.

Material:

Made from sturdy polyester fabric.

Supplied with:

3 pieces textile tool bag No. 692262 1.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart