Open ended spanner / ratchet ring spanner, Width across flats: 10mm

Article no.: GG6038 10
New product
Set price 5 Piece (9.68 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
457 pieces in stock

Select article variation and quantity

Width across flats (mm) Set price 5 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 10 mm
Spanner length L 160 mm
Jaw width b 22 mm
Jaw height h1 4.8 mm
Ring thickness h2 7.7 mm
Ring ⌀ D 20.8 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chromium vanadium steel
Surface chrome-plated
Width across flats metric
End stop at jaw no
Stop function at jaw no
with swivel head no
Ratchet reversible no
Type of product Spanners
USP1 5 pieces open ended spanner / ratchet ring spanner

Identification & Classification

Article number GG6038 10
EAN / GTIN 4069515050661
Manufacturer number GG6038 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Supplied with:

5 pieces open ended / ratchet ring spanner No. 614770 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart