Value pack 5 pcs. plastic side cutter, 15° angled

Article no.: GG6013 130
New product
Set price 5 Piece (13.08 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

overall length (mm) Set price 5 Piece (incl. VAT)

Availability

  • Cutting chamfer: without bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 130 mm
Cutting chamfer without bevel
Handle plastic coated
Material Chrome vanadium steel, drop-forged and oil-hardened
Surface polished
Head 15° angled
with return spring yes
for plastics yes
adjustable stop screw yes
Type of product Cutting pliers
USP1 5 pcs. plastic side cutter, 15° angled

Identification & Classification

Article number GG6013 130
EAN / GTIN 4069515045216
Manufacturer number GG6013 130
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cutting edges without bevel to give a flush cut with no burr. Head and joint polished, plastic coated handles, opening spring.
15° angled head.

Application:

For flush cutting of plastic sprues on mouldings (not for metal).

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Supplied with:

5 pcs. plastic side cutter, 15° angled, No. 725490 size 130.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart