{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 10 pcs. | |
| Diameter | 28.5 mm | |
| Height | 8.7 mm | |
| Number | 1 | |
| Diameter of hole | 5.2 mm | |
| Content | set | |
| Type of product | pot magnet | |
| Shape | tapered | |
| With fastening option | yes | |
| Max. temperature | 100 °C | |
| Nominal clamping force | 50 N | |
| Material of magnetic core | aluminium-nickel-cobalt | |
| Material of surface | steel |
| Article number | GG5944 29 | |
| EAN / GTIN | 4067263137733 | |
| Manufacturer number | GG5944 29 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |