{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Brush material | Steel wire | |
| Thread M | M14 | |
| Bristle width L1 | 12 mm | |
| Twisted knotting | left knotted | |
| maximum speed | 12,500 min-1 | |
| Type of product | Bevel brush |
| Article number | GG5713 125XM14 | |
| EAN / GTIN | 4067263136521 | |
| Manufacturer number | GG5713 125XM14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |