Value pack cutting disc steel EXTRA THIN

Article no.: GG5262 115/100
Set price 100 Piece (1.18 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
23 pieces in stock

Select article variation and quantity

Disc ⌀ / quantity Set price 100 Piece (incl. VAT)

Availability

  • Grinding medium code: A
  • Shape description: straight
  • Bore ⌀: 22.23
  • recommended approach angle: 90
  • optimised for material: Stone

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide abrasive grit (A)
Grinding medium code A
Specification A60S-BF
Shape 41
Shape description straight
Disc ⌀ 115 mm
Disc thickness 1 mm
Contents 100
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material Stone
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Cutting disc

Identification & Classification

Article number GG5262 115/100
EAN / GTIN 4067263136095
Manufacturer number GG5262 115/100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces; improved service life.
The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs. Corresponds to No. 563262.
Special type for steel, high performance version.

Specification:

A60S-BF.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart