{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Error limit in normal position | 0.5 mm/m | |
| Length | 300 mm | |
| Type of product | Spirit level | |
| USP1 | Aluminium spirit level with magnet, 5 pieces |
| Article number | GG4609 300 | |
| EAN / GTIN | 4069515042727 | |
| Manufacturer number | GG4609 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |