Value pack DCMT indexable insert finishing 30 pieces

Article no.: GG2626 070202
New product
Set price 30 Piece (3.56 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
15 pieces in stock

Select article variation and quantity

Size Set price 30 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HBT130
Cutting conditions slightly interrupted
Chip breaker MF
Quantity 30
Cutting depth ap 0.1 mm - 1 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 60 mm/min - 220 mm/min
Contents 260363 HBT130
ISO code indexable insert DCMT 070202
Corner radius 0.2 mm
Tool material Carbide
Main application M
Cutting depth ap min 0.25 mm
Cutting depth ap max 1.75 mm
Number of changes/inserts 2
Coating TiCN
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number GG2626 070202
EAN / GTIN 4067263092278
Manufacturer number GG2626 070202
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart