{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 54 | |
| Torch function | Focus | |
| ATEX zone | None | |
| Colour of housing | BLACK | |
| Illumination | 250 lm | |
| Illumination step 2 | 100 lm | |
| Illumination time | 4 h | |
| Illumination time stage 2 | 12 h | |
| Power supply | Battery-powered | |
| Bulb | LED module | |
| Number of batteries contained | 15 | |
| Battery type | Micro, AAA | |
| Overall length | 143 mm | |
| Head ⌀ | 27 mm | |
| Including belt pocket | no | |
| Type of product | Flashlight |
| Article number | GG1437 BLACK | |
| EAN / GTIN | 4067263137931 | |
| Manufacturer number | GG1437 BLACK | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |