{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standing in comfort | Anti-fatiguing | |
| Length | 90 cm | |
| Width | 60 cm | |
| Material | Open Cell PVC (Foam) | |
| Surface | Pebble | |
| Colour | black / yellow | |
| Weight | 1.31 kg | |
| Type of product | Workplace mat |
| Article number | G09601 0.6X0.9M |