{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | no | |
| Series | MAS-BT-AD/B50.TSD.ABS63 | |
| Manufacturer’s designation | MAS-BT-AD/B50.TSD.ABS63 | |
| Interface position | on the machine | |
| Holder type | iSO taper | |
| Holder shape | steep taper DIN ISO 7388-1 | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 40 | |
| Interface on machine side | BT 40 | |
| Min. clamping diameter | 1 mm | |
| Max. clamping diameter | 50 mm | |
| For collet type | ER collet | |
| Collet size | 50 | |
| Format | strengthened | |
| Vibration damping | yes | |
| Keyless locking mechanism | yes | |
| Interface | joint 1 | |
| Type of product | collet chucks | |
| Standard | ISO 7388-1 | |
| Shape | BT 40 | |
| Through-coolant available | no | |
| Material | steel | |
| Surface treatment | polished | |
| Content | 1 pcs. |
| Article number | A55 02360 | |
| EAN / GTIN | 4047109182776 | |
| Manufacturer number | 8420805096 | |
| L-Number | L20010 5135 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |