{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | ISO7388-1-AD/B50.GA.ABS80N | |
| Interface position | on the machine | |
| Holder type | iSO taper | |
| Holder shape | steep taper DIN ISO 7388-1 | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 50 | |
| Type of mounting | spigot | |
| Interface on machine side | B | |
| Adapter side 2 | Collet chuck | |
| Format | strengthened | |
| Interface | joint 1 | |
| Type of product | toolholder adapter | |
| Overall length | 80 mm | |
| Overall height | 80 mm | |
| Overall width | 50 mm | |
| Standard | ISO 7388-1 | |
| Shape | B | |
| Material | steel | |
| Surface treatment | polished | |
| Content | 1 pcs. |
| Article number | A50 76370 | |
| EAN / GTIN | 4047109097131 | |
| Manufacturer number | 8423408078 | |
| L-Number | 236665 80 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |