{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | DIN69871-AD/B50.SKA.ABS100; GRUNDAUFNAHME | |
| Interface on machine side | B | |
| Min. clamping diameter | 100 mm | |
| Max. clamping diameter | 100 mm | |
| Format | short | |
| Type of product | collet chucks | |
| Standard | DIN 69871 | |
| Shape | B | |
| Material | steel | |
| Surface treatment | polished | |
| Content | 1 pcs. |
| Article number | A50 55380 | |
| EAN / GTIN | 4047109045224 | |
| Manufacturer number | 8420105091 | |
| L-Number | 239002 100 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |