{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | W-WD.18.65.ABS63; ZYLINDERSCHAFTAUFNAHME WELDON | |
| Interface on machine side | A | |
| Min. clamping diameter | 18 mm | |
| Max. clamping diameter | 18 mm | |
| Gauge length | 65 mm | |
| With cooling channel bore | yes | |
| Type of product | side lock arbor | |
| Overall length | 65 mm | |
| Through-coolant available | yes | |
| Material | steel | |
| Content | 1 pcs. |
| Article number | A32 50110 | |
| EAN / GTIN | 4047109043756 | |
| Manufacturer number | 8422101896 | |
| L-Number | L20010 2423 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |