LUKAS LWM universal abrasive roll 100x100 mm bore 19 mm aluminium oxide grain 120/80

Article no.: A22881001000120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification & Classification

Article number A22881001000120
EAN / GTIN 4027497382323
Manufacturer number A22881001000120
L-Number L50310 109
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

This flap roll comprises a combination of abrasive cloths and abrasive fleece, and is therefore ideally suited for manual cleaning, derusting, pre-grinding, structuring or roughening work. The combination of abrasive cloths and abrasive fleece results in a very high material removal rate. Thanks to the polyamide material used, the flap roll also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results. The regular aluminium oxide used on this flap roll impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. Regular tests ensure a high degree of safety when using this tool.

Feature:

Tool shape: Roll
n max.: 6000 1/min
Product packaging: Box
Abrasive: Fleece (NK) & abrasive cloth (NK)
Safety standard: EN 13743
V max.: 32 m/s
Packaging labelling: LUKAS-ERZETT
Fleece/material: TF 120/80
Tool holder: Bore
Tool holder dimension: 19 mm
Tool width/length/height: 100 mm
Tool diameter: 100 mm

Advantage:

Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Stainless steel
Steel
Aluminum
Cast iron
Plastic and wood

Suitable for:

Brushes: best suitable
Deburring: best suitable
Fine grinding: best suitable
Paint removal: best suitable
Polishing: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Precision machining: -
Cleaning: best suitable
Conditioning: best suitable
Rough grinding: -

Note:

Perfect result even on uneven surfaces
Quickly machine wide surfaces
Soft material: almost zero force required when working
Time-saving work thanks to flexible contact area
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart