LUKAS RU 3 sharpening stone 100x50x25 mm silicon carbide grain 24

Article no.: A204300000322
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bench stone

Identification & Classification

Article number A204300000322
EAN / GTIN 4027497015658
Manufacturer number A204300000322
L-Number L50280 447
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

These sharpening stones feature an extremely sharp and rough abrasive particle, delivering perfect results in combination with a hard vitrified bond. This means you can get your mounted points back in working order in no time. The sharpening stone is ideal for profiling, sharpening, opening pores and removing material from bonded grinding and polishing tools. This silicon carbide tool grinds cool and generates few sparks, making it suitable for use in aerospace engineering. Even hard materials like stone, glass and high-alloyed materials can be processed efficiently. The hard and sharp abrasive particle ensures a long service life. Regular tests guarantee high safety and proven quality.

Feature:

Tool shape: Sharpening stone
Bond: V23
Bonding type: V Vitrified bond
Width: 50 mm
Hardness: O
Height: 25 mm
Grain size: 24
Length: 100 mm
Product packaging: Box
Abrasive: SiC dark
Safety standard: EN 12413
Packaging labelling: LUKAS-ERZETT

Advantage:

This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.
The extremely sharp and rough abrasive particle delivers perfect results in combination with a hard vitrified bond. This means you can get your mounted points back in working order in no time.

Application:

Glass/Tungsten carbide: best suitable

Material:

Steel
Stone and building material

Suitable for:

Chamfering: suitable
Brushes: -
Deburring: -
Fine grinding: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Extremely hard and sharp for an impressively long tool life
Get rotary bonded grinding tools quickly and optimally ready for work again
Approved also for the aerospace industry thanks to cool grinding and low spark generation
Profiling
Also machines hard materials efficiently
Sharpening
Opening of the surface
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart