{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Ersatzklinge für 98 56 | |
| Quality and test seal | none | |
| Guideline / labelling | CE mark | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Type of product | knives | |
| Characteristics | blade exchangeable; with blade protector | |
| Overall length | 185 mm |
| Article number | 98 56 09 | |
| EAN / GTIN | 4003773030829 | |
| Manufacturer number | 98 56 09 | |
| L-Number | L70010 138 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |