{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Quality and test seal | VDE | |
| Guideline / labelling | CE mark | |
| Colour | red | |
| Version | straight | |
| Suitable for voltage testing | yes | |
| Minimum test voltage | 0 | |
| Maximum test voltage | 1,000 | |
| Blade length | 100 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 112 mm | |
| Non-roll flats | yes | |
| Special features, for recessed TORX® screws | black tip | |
| Type of product | screwdriver | |
| Material | chromium vanadium steel | |
| Surface | burnished; chrome-plated | |
| Overall length | 210 mm | |
| Drive | handle | |
| Output drive | for recessed TORX® screws |
| Article number | 98 26 30 | |
| EAN / GTIN | 4003773071747 | |
| Manufacturer number | 98 26 30 | |
| L-Number | L70010 1155 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |