{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Manufacturer’s designation | KNIPEX | |
| Quality and test seal | VDE | |
| Guideline / labelling | CE mark | |
| EX area | no | |
| Colour | red | |
| Blade length | 200 mm | |
| Handle properties | ergonomic; non-slip | |
| Handle length | 120 mm | |
| Type of product | screwdriver | |
| Material | chromium vanadium steel | |
| Surface | burnished; chrome-plated | |
| Overall length | 320 mm | |
| Drive | handle | |
| Output drive | for slotted screws (SL) |
| Article number | 98 20 10 | |
| EAN / GTIN | 4003773026396 | |
| Manufacturer number | 98 20 10 | |
| L-Number | L70010 204 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |