{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Manufacturer’s designation | KNIPEX | |
| Quality and test seal | VDE | |
| Guideline / labelling | CE mark | |
| EX area | no | |
| Colour | red | |
| Blade length | 125 mm | |
| Handle properties | ergonomic; non-slip | |
| Handle length | 112 mm | |
| Width across flats, for hex socket screws | 10 mm | |
| External diameter, for hex socket screws | 17 mm | |
| Type of product | socket spanner | |
| Surface | burnished | |
| Overall length | 237 mm | |
| Drive | handle | |
| Output drive | for hex socket screws |
| Article number | 98 03 10 | |
| EAN / GTIN | 4003773026129 | |
| Manufacturer number | 98 03 10 | |
| L-Number | L70010 72 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |