{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Guideline / labelling | CE mark | |
| Colour | red | |
| Version | offset | |
| Projection height | 19 mm | |
| Width across flats, for hexagon head screws | 8 mm | |
| Type of product | spanner | |
| Surface | chrome-plated | |
| Standard | DIN EN 60900 | |
| Overall length | 155 mm | |
| Set | no | |
| Output drive | for hexagon head screws |
| Article number | 98 01 08 | |
| EAN / GTIN | 4003773020141 | |
| Manufacturer number | 98 01 08 | |
| L-Number | L70010 152 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |