Tool24 Smartline cabinet system including dividing material, Type: SG11M

Article no.: 979002 SG11M
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Part described body; drawers
Coating powder-coated
Colour, grey Light grey; Anthracite grey
Series Tool24 Smartline
Part described, Light grey Korpus
Part described, Anthracite grey Schubladen
Manufacturer’s designation Tool24 Smartline
EX area no
Material sheet metal
Colour grey; grey; orange
With drawers yes
Number of drawers 11 pcs.
Storage area 4.3 m2
With display yes
Display diagonal 22 in
Touch display yes
Language English
Body width in G 30
Body depth in G 28
Thickness of plate 25 mm
Type of product industrial vending solution
Weight 223 kg
Area of application workshop
Configuration configured with partition material
Overall width Bg 750 mm
Overall depth Tg 700 mm
Overall height Hg 1,250 mm
Body width Br 750 mm
Body depth Ti 700 mm
Body height Ho 1,250 mm
Manufacturer-specific unit, body G
Worktop / cover plate provided yes

Identification & Classification

Article number 979002 SG11M
EAN / GTIN 4069515052511
Manufacturer number 979002 SG11M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT Tool24 Smartline – now compatible with GridLine.
The flexible inventory management system for maximum efficiency: Store, issue and manage machining and assembly tools, measuring tools, personal protection items and a wide range of consumables – all in one system. Thanks to modular extensions, Tool24 can be individually adapted to your requirements. With the freely selectable software packages, you can configure your system exactly to your requirements.
Smart. Flexible. Future-proof.
The new GARANT Tool24 Smartline series – setting new standards for efficiency and flexibility.
Discover the next generation of smart materials management: Tool24 Smartline is the modular industrial vending system for companies that want more. Thanks to the sophisticated new GridLine design and intuitive user guidance, you always have a clear overview of your materials.
The new GARANT Tool24 Smartline - SG11M
  • Master system
    750 × 700 mm; 30×28G (width × depth)
  • With 11 self-opening drawers.
  • Integrated RFID reader included as standard.

Compatible with the Hoffmann Group Connected software solutions. With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Advantage:

Your advantages at a glance:
  • New GridLine dividing material: Combine GARANT GridLine small bins, eForm, rigid foam inlays and slotted dividers with divider inserts in one drawer, to suit your needs.
    Pre-configured dividing material in the form of slotted dividers and standard dividers included in delivery.
  • Individually configurable: As already implemented in the SG34, narrow and wide drawers can be individually combined in the wide cabinet version – giving you maximum flexibility.
  • Efficiently manage external storage locations: The GARANT Tool24 systems can be seamlessly connected to the electronic locks (G-ELS) on workstations and storage cabinets. This enables access authorisations to be easily assigned via employee cards or tags.
  • Modular extension options: Flexibly combine the master system with any GARANT Tool24 tool dispensing system – according to your exact needs.

Fitted with:

Number of drawers × drawer front height: 10 × 75 mm; 1 × 150 mm

Supplied with:

Master system: Industrial vending cabinet with 11 drawers, dividing material (10 pcs. No. 951580 75; 30 pcs. No. 951530 75; 110 pcs. No. 951761 75; 30 pcs. No. 951781 75; 3 pcs. No. 951530 150; 11 pcs. No. 951761 150; 3 pcs. No. 951781 150; 1 pc. No. 951580 150), 22-inch touchscreen, 2D barcode scanner, RFID reader, PC including BASIC software package, operating system in English.

Colour:

Body light grey RAL 7035, doors anthracite RAL 7016, powder-coated.

Note:

Cabinet and drawer configurations:
Both cabinet sizes, 750 mm x 700 mm = 30x28G (WxD) and 1000 mm x 700 mm = 40x 28G (WxD), can be configured with customisable drawer sizes. Talk to your technical adviser.

Warning:

Intended use
  • Industrial vending system with access protection for persons entitled to withdraw, place in store and manage consumable articles and tools.
  • Barcode scanner for scanning articles.
  • Control of management, filling and removal using a touch screen monitor (master system).
  • Store articles only in a correct and clean condition.
  • For work in indoor environments.
  • For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.
  • Do not store any containers holding liquids or gases, nor any substances classified under the Hazardous Goods Act, within the system.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart