Acoustic partition wall, Type: 1800

Article no.: 974151 1800
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: Metal: Pure white, aluminium silver, metal grey

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection Metal: Pure white, aluminium silver, metal grey
Height 380 mm
Height above the worktop 420 mm
Width 1,800 mm
Depth 43 mm
Weight 12 kg
Type of product Acoustic partition

Identification & Classification

Article number 974151 1800
EAN / GTIN 2050002086364
Manufacturer/responsible person OKA Büromöbel GmbH & Co. KG, Eibauer Straße 1-5, 02727 EBERSBACH-NEUGERSDORF, Germany, www.oka.de

Description

Version:

Acoustic partition offers sound protection, privacy and organisation display panel. Items can be pinned to the partition.
Desk clips allow attachment to all rectangular desks. Attachment to an organiser profile close to the desk offers high stability. The partition is inserted into an organiser profile.
Colour: Divider light grey, organiser profile available in 3 colours: Pure white, aluminium silver, metal grey.

Standard:

Sound protection approved to DIN EN ISO 354:2003. Sound absorption coefficient αw = 0.90 (corresponds to absorption class A) to DIN EN ISO 11654:1197.

Suitable for:

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart