Crimp Assortment for cable connectors 265 mm

Article no.: 97 90 22
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 97 90 22
EAN / GTIN 4003773062141
Manufacturer number 97 90 22
L-Number L70010 1229
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Description:

  • in a TANOS MINI-systainer® (solid plastic box)
  • T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®
  • opening when connected: fast and simple access to content without disconnecting
  • two stackable plastic inserts with 6 trays each for connectors
  • with an assortment of standard cable connectors
  • with Automatic Insulation Stripper KNIPEX Multistrip 10 (12 42 195)
  • with crimping pliers KNIPEX PreciForce® 97 52 36 (for insulated terminals and plug connectors)

Supplied with:

1 x 12 42 195 KNIPEX MultiStrip 10 Automatic Insulation Stripper (0,03 – 10,0 mm²), 1 x 97 52 36 KNIPEX PreciForce® Crimping Pliers (0,5 – 6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Yellow (25 x 4,0-6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Blue (25 x 1,5-2,5 mm²), 25 x KNIPEX Butt Connectors, insulated Red (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 8 mm (25 x 4,0-6,0 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 6 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 5 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 5 mm (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (25 x 0,5-1 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 6 mm (25 x 4,0-6,0 mm²),

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart