This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Full extension drawer to fit cabinet width 717 mm, 34×36 U, Front height: 120mm

Article no.: 957500 120

Select article variation and quantity

Front height (mm) Price per Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 60
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 60 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Drawer usable width × usable depth in G 34×36 U
Width in units 34 E
Depth in units 36 E
Usable height 106 mm
Usable width 578 mm
Usable depth 620 mm
Front height 120 mm
Shell height 102 mm
suitable for large-capacity cabinet size 717, 1434
Type of product Drawer

Identification & Classification

Article number 957500 120
Manufacturer number 957500 120
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With telescopic action, 100 % full extension. Base and walls slotted all round on the inside (17 mm interval). For multiple divisions. Drawer fronts with aluminium handle strip.

Colour:

Signal blue RAL 5005 powder−coated.

Note:

Drawers are suitable only for large capacity cabinets. Not for use in heavy-duty cabinets (No. 958000 − 958520). When fully fitted with drawers the usable height is reduced by 40 mm (play).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart