{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Colour, red | Signal red | |
| Part described | Griffe; Scharnierbereich; Schneidenblätter; Scharnierbereich; Schneidenblätter | |
| Quality and test seal | VDE | |
| ESD protected area (EPA) | no | |
| Colour | red; silver | |
| Type of product | cable cutters | |
| Cutting capacity | 70 mm2 | |
| Scissors features | Protection against trapping fingers; one-hand | |
| Suitable for diameter | cable (external diameter) | |
| Max. diameter, cable (external diameter) | 20 mm | |
| Suitable for cross-section | Cu cable, multi-wired | |
| Max. cross-section | 70 mm2 | |
| Handle feature | 2-component handle | |
| Standard | DIN EN IEC 60900 | |
| Material | special tool steel | |
| Surface | chrome-plated | |
| Overall length | 200 mm | |
| Material of handle | plastic | |
| Content | single part |
| Article number | 95 17 200 | |
| EAN / GTIN | 4003773026952 | |
| Manufacturer number | 95 17 200 | |
| L-Number | L70010 2400 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |