This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Universal workbench mobile with storage shelf with beech marine ply workbench top, Worktop length mm / model: 1000/M

Article no.: 933308 1000/M

Select article variation and quantity

Worktop length mm / model Unit price incl. VAT

Availability

  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 850 mm
Worktop length 1,000 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Fixed wheel ⌀ 125 mm
Castor ⌀ 125 mm
Material of wheel Solid rubber
Number of drawers 0
maximum load capacity, mobile unit 400 kg
Material of worktop Beech marine ply
Surface worktop clear varnished
ComfortClose no
Bumper no
Push handle no
can be lowered no
Treadless tyres yes
Weight 50 kg
Type of product mobile workbench

Identification & Classification

Article number 933308 1000/M
Manufacturer number 933308 1000/M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drawer unit 600 mm wide of sheet metal with cylinder lock with 2 keys and central lock. Drawer of sheet metal with wide aluminium grip handles, can be pulled out 90 %. With slots for drawer dividers on the inner faces.
Worktop of 50mm thick beech marine ply, with waterproof glue. Finished with clear UV varnish. Holes are provided for securing drawer units and support legs.
Mobile support base of sheet metal, fixed wheels and castors with parking brake and swivel head locking, wheels ⌀ 125 mm with grey solid rubber treadless tyres.

Supplied with:

Fully assembled

Colour:

Body and supports light grey RAL 7035, drawers signal blue RAL 5005 powder-coated.

Note:

For accessories see No. 933910 − 933990. For drawer dividers see No. 960030960180. For Aqurado organiser system see No. 960900 − 961500.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart