Universal Tweezers 118 mm

Article no.: 92 32 29
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ESD protected area (EPA) no
Type of jaws smooth
Shape of tip pointed
Position of tip angled
Squares 35 degrees
Content single part
Type of product tweezers
Handle provided no
Characteristics non-magnetic.
Material stainless steel (INOX)
Surface matt sandblasted
Manufacturing processes forged
Overall length 118 mm

Identification & Classification

Article number 92 32 29
EAN / GTIN 4003773054818
Manufacturer number 92 32 29
L-Number L70010 958
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Description:

  • Universal Tweezers are suitable for demanding standard applications and precision tasks
  • Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths
  • For the electronics industry, watchmakers and jewellers
  • High quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials

Feature:

  • Surface: matt finish
  • Tips width (A): 0.25mm
  • Tips width (B): 0.3mm
  • Tweezers tip version: needle-point
  • Corrosion-resistant: yes
  • Acid resistance: very good
  • ESD-tested: no
  • VDE tested: no
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (80%)
  • matt finish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart