Mini multifunctional air ratchet ∙ 1/4 inch (6.3 mm) square, solid, 3/8 inch (10 mm) square, solid, 1/4 inch (6.3 mm) hexagon, hollow ∙ 4-pieces

Article no.: 9023M-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 9023M-1
EAN / GTIN 4000896227112
Manufacturer number 9023M-1
L-Number L60140 4492
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
With the open 17 mm inside hexagon it is also possible to work on extra long threads
  • Can be used for Inside square 6.3 = 1/4 inch Inside square 10 = 3/8 inch and Outside hexagon 6.3 = 1/4 inch by replacing the ratchet heads
  • Contents:
    Push-through ratchet
    Square socket 6.3 mm (14 inch)
    Square socket 10 mm (38 inch)
    hexagon screwdriver bit socket 6.3 mm (14 inch)
  • Short design
  • Reduced vibrations
  • Exhaust air is guided through the handle
  • For manual retightening with torque values 70 Nm
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 93.8 db(A) Lp W
  • Vibration acceleration: 3.20 m/s2
  • Forward and reverse: single-stage (right/left)
  • Cold insulated handle
  • Output: Square, solid 6.3 mm (1/4 inch), Square, solid 10 mm (3/8 inch), Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 159 mm
  • Net weight: 0.48 kg
  • Tightening torque max.: 54 Nm
  • Sound pressure level: 82.8 dB(A) Lp A
  • Revolutions per minute: 400
  • Air requirement: 84 l/min (1.4 l/sec)
Range of “Mini” pneumatic tools
  • Innovative 5-slat concept for even more power than conventional drives
  • High reliability and continuous operation
  • Number of tools: 4

Supplied with:

Square socket 6.3 mm ∙ 1/4″ 9023M-1-020 ∙ 9023M-1-021 ∙ 9023M-1-B

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart