Impact wrench set ∙ Loosening torque maximum [Nm]: 1100 Nm ∙ 1/2 inch (12.5 mm) square, solid ∙ 4-pieces ∙ 17 ∙ 19 ∙ Single hammer striking mechanism

Article no.: 9012M/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 9012M/4
EAN / GTIN 4000896202843
Manufacturer number 9012M/4
L-Number L60140 4688
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Maximum loosening torque: 1100 Nm
  • Extremely compact construction enables working in areas with restricted access
  • One-hand operation for right and left handed operators
  • Exhaust air is guided downwards through the handle
  • Reduced vibrations
  • Easy handling

Extra short – only 92 mm
  • Single hammer striking mechanism
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Recommended torque: 610 Nm
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 108.1 db(A) Lp W
  • Vibration acceleration: 9.57 m/s2
  • Loosening torque (max) determined with screw size M: 16
  • Forward and reverse: three-stage (forward), single-stage (reverse)
  • Cold insulated handle
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Wrench size: ∙ 17 ∙ 19
  • Net weight: 1.24 kg
  • Tightening torque max.: 678 Nm
  • Maximum loosening torque: 1100 Nm
  • Sound pressure level: 97.1 dB(A) Lp A
  • Revolutions per minute: 10000
  • Air requirement: 127 l/min (2.1 l/sec)
  • Number of tools: 4

Supplied with:

Magnetic cup ∙ 150 mm ⌀ 197-3
Impact socket ∙ hexagon 903SLG-17 ∙ 903SLG-19
Impact wrench ∙ extra short 9012M

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart