Impact wrench ∙ Loosening torque maximum [Nm]: 1700 Nm ∙ 1/2 inch (12.5 mm) square, solid ∙ Powerful twin hammer mechanism

Article no.: 9012EL-SPC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 9012EL-SPC
EAN / GTIN 4000896188444
Manufacturer number 9012EL-SPC
L-Number L60140 3359
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Maximum loosening torque: 1700 Nm
  • One-hand operation by changeover on rear of device
  • Exhaust air is guided through the handle downwards
  • Reduced vibrations
  • Easy handling
  • Powerful twin hammer mechanism
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Recommended torque: 881 Nm
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 109 db(A) Lp W
  • Vibration acceleration: 10.23 m/s2
  • Loosening torque (max) determined with screw size M: 16
  • Forward and reverse: four-stage (counterclockwise rotation), single-stage (clockwise rotation)
  • Cold insulated handle
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Net weight: 1.98 kg
  • Tightening torque max.: 1054 Nm
  • Maximum loosening torque: 1700 Nm
  • Sound pressure level: 98 dB(A) Lp A
  • Revolutions per minute: 8000
  • Air requirement: 139 l/min (2.3 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart