TwistCut® Corrugated Pipe Cutter 100 mm

Article no.: 90 22 02 SB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification & Classification

Article number 90 22 02 SB
EAN / GTIN 4003773082293
Manufacturer number 90 22 02 SB
L-Number L70010 1779
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • For the reliable and fast cutting of many plastic corrugated pipes with the universal capacity range from Ø 13 to 32 mm
  • for corrugated plastic pipes with ridge widths of up to 2.7 mm
  • No damage to the internal cables or pipes
  • Separate even softer, flexible plastic corrugated pipes: Apply little pressure on the TwistCut® when cutting to avoid the corrugated pipe to be deformed
  • Simple insertion, reliable and easy cutting without waste
  • Precise cut without damage thanks to unique arrangement of the cutters with side guide
  • Good accessibility thanks to slim design
  • With stripping blades for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4.0 mm²
  • Location ridges (patent pending) on the 1.5 and 2.5 mm² wire stripping blades for the fast insertion of cable
  • Internal length scale for consistent stripping of cable, legible for both right and left handed users

Feature:

  • Cutting capacities (diameter): Ø 13 – 32mm
  • Wire stripping value for conductors and strands: 0.2 – 4mm²

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart