Cutter knife with 2-component handle with 1 Razar Black snap-off blade, Blade width: 25mm

Article no.: 845120 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
45 pieces in stock

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knife length without blade 230 mm
Blade length 100 mm
Blade width 25 mm
Blade thickness 0.7 mm
Number of snap-off points 7
Type of product Cutter knives

Identification & Classification

Article number 845120 25
EAN / GTIN 4975364111920
Manufacturer number DC660W
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch

Description

Version:

Handy 2-component handle with comfortable elastomer coating. Blade extends and retracts in a precise metal guide. Quality blades, extremely sharp with a long working life. With 1 snap-off blade, with 7 sections.
Automatic blade stop.

Spare part:

For spare blades see No. 845125 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart