Safety clog MIA white ESD SB MIA white ESD SB, Size 41

Article no.: 74440-41
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Protection class: SB
  • Material of protective toe-cap: Stahl
  • electrostatic characteristic: EGB/ESD
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MIA
EU shoe size 41
Protection class SB
Material of protective toe-cap Stahl
electrostatic characteristic EGB/ESD
Type of product Clog

Identification & Classification

Article number 74440-41
EAN / GTIN 4030839217863
Manufacturer number 74440-41
L-Number L00790 3984
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Microfibre
  • Fabric lining for natural ventilation
  • Full-length inlay sole C-FIT ESD grey
  • Soft fleece ESD insole
  • MONO-PU sole C-FIT
  • Steel toe cap
  • EN ISO 20345 SB A/E/FO/SRC
  • Leather-free equipment
  • Ankle-strap for individual adaptation to the foot
  • Instep area adjustable by hook-and-pile fastener

Downloads & documents

From the same series "MIA" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart