{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of jaws | flat | |
| Position of jaws | straight | |
| Type of jaws | smooth | |
| Suitable for | plastic | |
| Cutting chamfer | no bevel | |
| Type of joint | box joint | |
| With return spring | yes | |
| Content | single part | |
| Type of product | side cutter | |
| Material | chromium vanadium steel | |
| Surface | polished | |
| Manufacturing processes | forged | |
| Overall length | 125 mm |
| Article number | 72 02 125 | |
| EAN / GTIN | 4003773044215 | |
| Manufacturer number | 72 02 125 | |
| L-Number | L70010 1772 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |