3M™ Vinyl Tape 471+, Indigo, 19 mm x 32 m, 0.14 mm, PN6409

Article no.: 7100055259
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100055259
EAN / GTIN 30051131064097
Manufacturer number 7100055259
L-Number L01310 15
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Indigo
Remove cleanly even after a 30 minute bake cycle at up to 121°C
Overall Length: 32.9 m
Overall Width: 19.05 mm
Overall Height: 0.1 mm

Description:

3M™ Vinyl Tape 471+ is for accurate masking alignment with simple or complex patterns. Our tape provides clean removal without adhesive residue, even after a 30 minute bake cycle at 121 °C. It resists lifting from compound surfaces, contours, depressions and angles for precision paint results.

Feature:

Maintains its colour when exposed to abrasion, wear and many solvents// Provides clean removal without adhesive residue after a 30 minute bake cycle at 121 °C. Even no ghosting effect
Flexible and conformable tape creates fine paint lines for striping, colour separation and complex designs// Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
Ideal for use on curved and irregular surfaces// Semi-translucent backing allows for accurate alignment with simple and complex patterns
Easy to apply, excellent holding strength on many surfaces// Resists lifting from compound surfaces, contours, depressions, and angles for precision paint design results
One-piece, clean removal from many surfaces which helps reduce clean-up and labour costs// Versatile rubber adhesive bonds and conforms to many surfaces including resins and lifts cleanly
Available in a wide variety of vivid colours and sizes
Clean and easy to remove// Clean and easy to remove

Note:

Lane and safety marking
Marking of equipment pitch points or gears for warning purposes
Colour code piping, tools, instruments, etc.
Protect parts, equipment or products from abrasion
For taping, wrapping or sealing many curved or convex surfaces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart