3M™ E-A-R™ Classic™ Earplugs, Corded, CC-01-001

Article no.: 7000052844
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2000 Piece
  • Order steps: 2000 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000052844
EAN / GTIN 05015415108598
Manufacturer number 7000052844
L-Number L01130 101620
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Protect your hearing at work and home with one of the world’s most popular and commonly used earplugs. 3M™ E-A-R™ Classic™ Earplugs were the industry’s first foam design with a 3M proprietary slow recovery foam, engineered to protect against noise. 3M brings technology to life and we’re still as committed to keeping your hearing safe today as 50+ years ago when the 3M™ E-A-R™ Classic™ Earplugs were invented. Designed in a comfortable cylindrical shape with a textured surface, it provides an effective seal with greater friction to prevent slippage, even with jaw movement. The soft energy absorbing foam offers a low equilibrium pressure, expanding to the shape of the wearers ear canal providing a comfortable easy fit. Provides noise reduction to 31 dB SNR and fully tested and approved against EN 352-2:2020. Available in refill bottles and bags for use with 3M™ E-A-R™ One Touch™ Pro Earplug Dispenser for convenient on site easy access to hearing protection with reduced waste.

Advantage:

  • Reduces noise levels up to 31 dB (both corded and uncorded), tested to EN 352-2:2020
  • Soft energy absorbing foam provides a low equilibrium pressure making it one of 3M’s most comfortable earplugs
  • Moisture resistant making them less likely to swell through moisture absorption
  • Proprietary slow recovery polymer foam helps achieve good acoustic properties
  • Cylindrical shape helps fit most ear canal sizes for reliable seal
  • Exposed cell surface texture resists movement in the ear canal thus minimising the need to often re-fit the earplug
  • Available in refill bottles and bags for use with 3M™ E-A-R™ One Touch™ Pro Earplug Dispenser, uncorded models only
  • Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System

Recommendation:

  • Automobile industry
  • Construction industry
  • Chemical & Pharmaceutical Industry
  • Precision engineering
  • Wood processing
  • Metal processing
  • Textile manufacturing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart