Scotch-Brite™ EXL-XP Deburring Wheel XP-WL Grey 150mm x 25.4mm x 25.4mm FIN

Article no.: 7000046242
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 Piece
  • Order steps: 3 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 7000046242
EAN / GTIN 50048011603150
Manufacturer number 7000046242
L-Number L51710 401
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get a high cut rate and smooth running over the life of Scotch-Brite™ EXL-XP Deburring Wheel. Our wheels are the hardest, longest-lasting wheels in the EXL line, engineered with superior durability and edge retention for tackling tough burrs and sharp edges on all types of metals, composites and glass. They’re made with a unique resin system and convolute construction that allows the wheel to run true and consistent while keeping fresh mineral exposed to do the work. Wheel hardness, edge retention, and consistent cut combine to help resist ‘chunking’ so the wheel continues to run true. Smooth running and fast cutting reduce operator fatigue while wheel hardness and exposed mineral deliver long life and consistent finishing. Our Deburring Wheels are filled with fine silicon carbide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint preparation. While it breaks down faster than aluminium oxide, it produces a superior finish. Scotch-Brite is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. We chose an open-web material that is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibres.

Advantage:

  • Longest lasting wheel in the EXL line offers high cut rate and smooth running for demanding deburring, polishing and finishing
  • Works on all metals, composites and glass – delivering a superior finish and consistency
  • Exposed mineral produces less smearing, reducing time spent cleaning and prepping surfaces
  • Minimises heat build-up to lessen impact on heat-sensitive materials
  • New technology maintains wheel conformability and offers superior edge retention while resisting ‘chunking’

Recommendation:

  • Use to tackle tough burrs and sharp edges on all types of metals, composites and glass

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart