Scotch-Brite™ Roloc™ Surface Conditioning Disc SE-DR, 76 mm, A VFN, Red

Article no.: 7000046149
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000046149
EAN / GTIN 00048011934532
Manufacturer number 7000046149
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch-Brite™ Roloc™ SE Surface Conditioning Disc for heavy duty deburring and finishing. Our discs are combined with the 3M™ Roloc™ quick-change attachment system for the convenience and efficiency of quick and easy disc change outs. The fibre construction of the discs conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc to allow for aggressive cutting. The open web fibre runs cool and resists loading, while the sharp cutting aluminium oxide abrasives provide consistent finishing. Aluminium oxide is a tough durable abrasive that continually self-fractures during use to expose fresh cutting edges. It’s fast cutting and long lasting, compared to traditional abrasives such as garnet, which quickly wear down with use. Aluminium oxide mineral is widely used in grinding, sanding and finishing for its high cut-rate, hardness, strength, and low heat retention. It can be used on a range of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool, reducing the risk of part discolouration and warping. The fibres are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibres, which also extends the life of the disc. 3M Roloc Quick Change Attachment System provides a secure attachment even for heavy-duty applications. We offer a variety of Roloc discs for fast and easy swapping between applications. Discs are colour coded for easy identification. 3M Roloc TR, TS, and TSM quick change discs are smaller discs that easily and quickly attach onto a Roloc disc pad* for convenient disc change between tasks or in multi-step finishing processes. * Sold separately

Advantage:

  • Course, tough non-woven disc aggressively deburrs and finishes
  • Open-web construction resists loading and runs cool, producing consistent finishes
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
  • Convenient 3M™ Roloc attachment system provides quick and easy disc change-out

Recommendation:

  • Use for heavy duty deburring and finishing
  • Suitable for use on a wide range of substrates in both woodworking and metalworking, including ferrous alloys

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart