3M™ Hookit™ Disc Hand Pad, 63 mm 120 mm

Article no.: 7000034513
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification & Classification

Article number 7000034513
EAN / GTIN 05010027551015
Manufacturer number 7000034513
L-Number L51710 461
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Reduce finger marks when hand sanding with 3M™ Hookit™ Disc Hand Pad. Our hand pads are ideal for use in applications involving paint preparation, or industries such as marine. They’re made with medium density foam for conformability. They have a moulded shape with a 25.4 mm wide strap for holding by the operator

Advantage:

  • Flexible block which holds abrasive sheets securely during wet or dry sanding operations.
  • To be used in conjunction with sheet or roll coated abrasives.
  • Gives extra power to your sanding whilst maintaining an even pressure over the surface.
  • Better results due to even pressure distribution between the abrasive and work surface
  • Use with Hookit™ discs for easy attachment and change-outs
  • Available in soft, medium, and firm densities to accommodate a wide variety of hand sanding applications

Recommendation:

  • Use for paint preparation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart