{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | 6000; 7500; 6000; 7500 | |
| Manufacturer’s designation | Einatemventil für 3M™ Mehrweg-Atemschutzmasken | |
| Packaging | loose | |
| Version | for non-corrosive liquids | |
| Form of delivery | pieces | |
| Type of product | safety valve | |
| Characteristics | self-closing | |
| Weight | 3 g | |
| Material | plastic |
| Article number | 7000029731 | |
| EAN / GTIN | 50051131529002 | |
| Manufacturer number | 7000029731 | |
| L-Number | L01110 212 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |