3M™ Fastener Hook SJ3526N, Black, 16 mm x 45.7 m, 4.4 mm

Article no.: 7000002127
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
  • Order steps: 4 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000002127
EAN / GTIN 50021200862408
Manufacturer number 7000002127
L-Number L01310 600
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Fastener SJ3526N is coated with a high performance rubber adhesive and offers a medium temperature performance up to +50 °C long-term (+70 °C short-term). Our nylon hooks are designed for indoor use and bond well to paper and cardboard, paint, bare and painted metal, glass, sealed wood, and many plastics. Its loop equivalent is SJ3527N.

Advantage:

  • High performance rubber based adhesive designed for indoor applications requiring medium temperature resistance
  • Provides a firm adhesive bond to a wide variety of surfaces
  • Woven nylon is durable for thousands of closures
  • Quick fastening that helps reduce production time and costs
  • Suitable for a wide range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals
  • Best suited for indoor use

Recommendation:

  • Point of purchase display and signage
  • Securing fabric to furniture cushions
  • Construct composite assemblies
  • Attach cushioning panels
  • Hang graphics and banners that change frequently
  • Attach removable seat cushions

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart