Single open ended spanner 27 mm

Article no.: 6575810
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 6575810
EAN / GTIN 4010886657584
Manufacturer number 6575810
L-Number L60160 2490
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Jaw set at 15°
  • GEDORE vanadium steel 31CrV3
  • Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger
  • Sizes 10 - 135 mm with hanging hole
  • * not standardised
  • Secure grip thanks to profile shaft - very ergonomic and handy
  • Overloading indicated by deformation
  • *not standardised

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 9,8 mm
  • Head width 1 [mm]: 56,0 mm
  • Material: Vanadium steel 31CrV3
  • Mouth position: 15 °
  • Ratchet function: no
  • REACH registration available: no
  • Surface: manganese-phosphated
  • Total height [mm]: 10 mm
  • Total length [mm]: 238 mm
  • Total width [mm]: 55 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 27

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart